Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI™-8 SPE Tube, Bed Wt. 500 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$219.00
Specifications
Column Phase | ENVI-8 |
---|---|
Column Type | SPE |
Bed Weight | 500 mg |
For Use With (Application) | Food and Beverages |
Product Line | Supelclean ENVI |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11-100-9880
|
MilliporeSigma™ Supelco™
57231 |
3 mL | 54/Pk. |
Each of 1 for $219.00
|
|
||||
Description
Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). High 14% C loading for increased binding capacities and higher recoveries. Higher carbon loading also offers greater resistance to extreme pH conditions. Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples. Used for extracting herbicides, fungicides, and pesticides from waste material.Specifications
ENVI-8 | |
500 mg | |
Supelclean ENVI | |
Yes | |
60 Å |
SPE | |
Food and Beverages | |
Solid Phase Extraction Column | |
PE Frit | |
475 m2/g |
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title