Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™/NH2 SPE Tube, Bed Wt. 500 mg ENVI-Carb/500 mg LC NH2
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
Supplier: MilliporeSigma™ Supelco™ 54024U
Description
Retention Mechanism: Reversed-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Dual layer SPE tube that contains both Supelclean ENVI-Carb (upper layer) and LC-NH2 (lower layer) SPE sorbents (separated by PE frit). Developed to offer superior clean up when conducting multi-residue pesticide analysis from food (e.g. agricultural products, meats, etc.). . ENVI-carb has a strong affinity towards planar molecules, and can isolate/remove pigments (e.g., chlorophyll and carotinoids) and sterols commonly present in foods and natural products. Supelclean LC-NH2 is an aminopropyl phase that retains fatty acids, organic acids, and some polar pigments and sugars common in food matrices.
Specifications
ENVI-Carb/LC-NH2 | |
500 mg ENVI-Carb/500 mg LC NH2 | |
Supelclean ENVI | |
6 mL | |
300/Pk. |
SPE | |
Food and Beverages | |
Solid Phase Extraction Column | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction