Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™ SPE Tube, Bed Wt. 250 mg

Catalog No. 111009892 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
3 mL
6 mL
Quantity:
30/Pk.
54/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-100-9892 3 mL 54/Pk.
11-102-0833 6 mL 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9892 Supplier MilliporeSigma™ Supelco™ Supplier No. 57088
Add to Cart
Add to Cart

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Graphitized Non-Porous Carbon. Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Surface area: 100 m2/g; Particle Sz.:120/400 mesh. Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions. Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets. Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores. Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetable.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase ENVI-Carb
Column Type SPE
Bed Weight 250 mg
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Material Polypropylene
Quantity 54/Pk.
Surface Area (Metric) 100 m2/g

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.