Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ LC-Florisil™- SPE Tube, Bed Wt. 1 g
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$204.00 - $212.00
Specifications
Column Phase | LC-Florisil |
---|---|
Column Type | SPE |
Bed Weight | 1 g |
For Use With (Application) | Food and Beverages |
Product Line | Supelclean Florisil |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11-101-0285
|
MilliporeSigma™ Supelco™
57057 |
6 mL | 30/Pk. |
Each for $212.00
|
|
||||
11-101-0384
|
MilliporeSigma™ Supelco™
54005U |
6 mL | 30/Pk. (shipped in one polybag) |
Each for $204.00
|
|
||||
Description
Supelclean LC-Florisil SPE Tube is used to adsorb moderately polar to polar compounds from nonaqueous samples.Specifications
LC-Florisil | |
1 g | |
Supelclean Florisil | |
6 mL |
SPE | |
Food and Beverages | |
Solid Phase Extraction Column | |
PE Frit |
Supelclean is a trademark of Sigma-Aldrich Co. LLC. Florisil is a registered trademark of U.S. Silica Company.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title