Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-Si SPE Tube, Bed Wt. 500 mg

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

$175.70 - $192.00

Specifications

Column Phase LC-Si
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Supelclean
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
11-102-0820
View Documents
MilliporeSigma™ Supelco™
505048
3 mL 54/Pk.
Each for $175.70
Only null left
Add to Cart
 
11-101-0489
View Documents
MilliporeSigma™ Supelco™
505374
6 mL 30/Pk.
Each for $192.00
Only null left
Add to Cart
 
Description

Description

Supelclean LC-Si SPE Tube is used to extract polar analytes from nonpolar samples. It does not contain a bonded phase.
Specifications

Specifications

LC-Si
500 mg
Supelclean
PE Frit
475 m2/g
SPE
Food and Beverages
Solid Phase Extraction Column
60 Å
Videos
SDS
Documents

Documents

Product Certifications

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.