Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOGEL™ 8Ca, 8% Crosslinked HPLC Guard Column, 9 μm Particle Size

Catalog No. 111008706 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4.6 mm; Length: 5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-8706 Diameter: 4.6 mm; Length: 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-8706 Supplier MilliporeSigma™ Supelco™ Supplier No. 59252U

missing translation for 'validMainframeMsg'

This guard column does not include tubing, nuts or ferrules. Please order them separately.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 9 μm
Length (Metric) 5 cm
Type Guard Column
Diameter (Metric) Inner 4.6 mm
Crosslinking 0.08
Phase Ligand Exchange
For Use With (Application) HPLC
Product Line SUPELCOGEL

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.