Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOGEL™ H Guard Column, 9 μm Particle Size

Catalog No. 111003797 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4.6 mm; Length: 5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-3797 Diameter: 4.6 mm; Length: 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3797 Supplier MilliporeSigma™ Supelco™ Supplier No. 59319
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SUPELCOGEL™ H Guard Column is used for the protection of SUPELCOGEL™ Ion Exclusion Columns.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 9 μm
Length (Metric) 5 cm
Type Guard Column
Diameter (Metric) Inner 4.6 mm
Phase Ion Exclusion
For Use With (Application) HPLC
Product Line SUPELCOGEL

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.