Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-ABZ Supelguard Cartridge Kit, 5 μm Particle Size

Catalog No. 111003896 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-100-3896 2.1 mm
11-100-3888 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-3896 Supplier MilliporeSigma™ Supelco™ Supplier No. 59611
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SUPELCOSIL™ LC-ABZ phase has a unique deactivation technology which provides excellent reversed-phase performance for basic compounds, as well as those that are acidic, polar neutral, and non-polar.

Silanol suppressing practices such as using competing amines, operating at high ionic strength, and adjusting mobile phases to pH extremes are typically not required to obtain good peak shape on the LC-ABZ phase.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 2.1 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.