Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-CN Supelguard Cartridge, 5 μm Particle Size

Catalog No. 111003954 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-3954 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3954 Supplier MilliporeSigma™ Supelco™ Supplier No. 59567
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LC-CN phase is often used as a substitute for silica because it offers the advantages of a bonded phase (such as quick equilibration, and less sensitivity to small changes of the water content in the mobile phase).

TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 4 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.