Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-NH2 Supelguard Cartridge, 5 μm Particle Size

Catalog No. 111003956 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-100-3956 3 mm
11-100-3955 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-3956 Supplier MilliporeSigma™ Supelco™ Supplier No. 59568C30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SUPELCOSIL™ LC-NH2 Supelguard™ Cartridges contain a SUPELCOSIL™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity).

A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 3 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.