Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-Si Supelguard Cartridge Kit, 5 μm Particle Size

Catalog No. 111003963 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-3963 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3963 Supplier MilliporeSigma™ Supelco™ Supplier No. 59550
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A typical mobile phase used with normal-phase silica columns consists of a hydrocarbon solvent such as hexane or heptane, mixed with a relatively small percentage of more polar solvent.

Non-polar compounds will elute from the column first, while polar solutes show stronger interaction with the silanol groups on the silica surface. The polar selectivity of silica is very helpful for separating mycotoxins. Silica is frequently used in preparative chromatography due to its low operating cost and back pressure compared to reversed-phase columns. Silica is particularly popular among organic chemists as a low-pressure preparative tool. The unmodified silica in SUPELCOSIL™ LC-Si columns also separate positional isomers.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 4 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules (10 mm i.d guard requires the purchase of 567499-U)
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.