Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 1 μm

Catalog No. 111008199 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-8199 30 m 0.32 mm
11-100-6659 60 m 0.32 mm
11-100-8763 15 m 0.53 mm
11-102-0729 30 m 0.53 mm
11-100-6581 60 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-100-8199 Supplier MilliporeSigma™ Supelco™ Supplier No. 24211
Add to Cart
Add to Cart

Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., >=2 μm: 35 C to 250 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Poly(ethylene glycol)
Polarity Polar
USP Type G16
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line SUPELCOWAX
Max. Temperature (Metric) 35°C to 250°C (isothermal or programmed)
Show More Show Less

SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.