Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelguard™ Guard Cartridge Holder - Stand-Alone

Catalog No. 111020819 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-0819 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-0819 Supplier MilliporeSigma™ Supelco™ Supplier No. 59660U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Supelguard cartridges (2 cm L. x 2.1 to 4.0 mm I.D.)

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Pk.
Length (Metric) 2 cm
Type Guard Cartridge Holder
Diameter (Metric) Inner 4 mm
For Use With (Application) HPLC
Product Line Supelguard

Supelguard is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.