Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SupelMIP™ SPE Tube - Chloramphenicol, Bed Wt. 25 mg

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

$1090.00

Specifications

Column Phase Chloramphenicol
Column Type SPE
Bed Weight 25 mg
For Use With (Application) Food and Beverages
Product Line SupelMIP
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
11-100-7674
View Documents
MilliporeSigma™ Supelco™
53209U
3 mL
Each for $1,090.00
Only null left
Add to Cart
 
11-100-7675
View Documents
MilliporeSigma™ Supelco™
53210U
10 mL
Each for $1,090.00
Only null left
Add to Cart
 
Description

Description

SupelMIP SPE phases were developed by MIP Technologies AB, which is one of the leading authorities and commercial pioneers of molecular imprinted polymers for process scale separations, analytical chromatography, and sample preparation. The SupelMIP SPE line consist s of highly cross-linked polymers that are engineered to extract a single analyte of interest or a class of structurally related analytes with an extremely high degree of selectivity. This is possible because selectivity is introduced during MIP synthesis in which a template molecule, designed to mimic the analyte, guides the formation of specific cavities or imprints that are sterically and chemically complementary to the analyte(s) of interest.

By careful design of the imprinting site, either by molecular modeling, experimental design, or screening methods, the binding cavities can be engineered to offer multiple interaction points with the analyte(s) of interest. This leads to a stronger interaction between the solid-phase and the analyte(s). As a consequence, harsher wash conditions can be tolerated during SPE methodology resulting in cleaner extracts. Because extraction selectivity is significantly improved, lower background is observed allowing analysts to achieve lower limits of detection. 

  • Highly selective SPE for trace analysis in complex matrices.
  • Achieve lower detection limits.
  • Significant time and cost savings.
  • Improved MS-compatibility
Specifications

Specifications

Chloramphenicol
25 mg
SupelMIP
Polypropylene
SPE
Food and Beverages
Solid Phase Extraction Column
50/Pk.
Videos
SDS
Documents

Documents

Product Certifications

SupelMIP is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.