Learn More
Description
- Primarily used for trapping hydrocarbons
- Used in GC for carrier gas purification
- Contains a carbon molecular sieve that also restricts the elution of moisture and oxygen
- Surges of moisture and oxygen that enter the gas line during the installation of a new gas cylinder are released slowly, and diluted by the clean carrier gas from the new cylinder
- Activated charcoal adsorbs hydrocarbons and other contaminants from carrier gases, air, and hydrogen
- Particularly removes C3 and other higher hydrocarbons
- Operates efficiently for approximately six months (when total hydrocarbons in the incoming gas average 10 ppm)
Specifications
Specifications
| Capacity (Metric) | 750 cc |
| Product Line | Supelpure |
| Type | Hydrocarbon Trap |
| For Use With (Application) | Removing Hydrocarbons and Other Organics From Carrier, Fuel, Air, and Other Gas Streams |
| Includes | Carbon Molecular Sieve |
| Size | 1/2 in. |
| Length (English) | 16.5 in. |
| Length (Metric) | 41.9 cm |
| Diameter (English) Outer | 2 5/16 in. |
| Diameter (Metric) Outer | 59 mm |
Supelpure is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.