Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2 Double-Tapered Ferrule, 0.10-0.25 mm to like I.D. Column

Catalog No. 111011543 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Packaging Quantity:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
11-101-1543 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1543 Supplier MilliporeSigma™ Supelco™ Supplier No. 23797
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Max. Temp.: 350°C. Composition: DuPont VESPEL SP-1 (100% polyimide). Characteristics: High reusability.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.4 mm
For Use With (Application) Gas Chromatography (GC)
Packaging Quantity 2/Pk.
Description Ferrule Type: Double Tapered

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.