Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2A Capillary Ferrule, Short Design, 0.53 mm Column I.D.

Catalog No. 111009211 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Packaging Quantity:
10/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
11-100-9211 50/Pk.
11-101-0965 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9211 Supplier MilliporeSigma™ Supelco™ Supplier No. 24804U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won't stick to metal or glass. Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite). Maximum Temperature: 400°C

TRUSTED_SUSTAINABILITY

Specifications

Type GC Accessories and Adsorbents
Diameter (Metric) Inner 0.8 mm
Packaging Quantity 50/Pk.
Description Ferrule Type: Short

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.