Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Super Absorbent Sock
SDP

Catalog No. 18366622 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
42 x 3.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-366-622 42 x 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-622 Supplier PIG™ Supplier No. PIG210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorbent general-purpose sock to control high-volume machine leaks.

  • Formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to keep workers safe
  • Cellulose filler is highly absorbent for big leaks and spills
  • Stitch-bonded, polypropylene skin resists bursting, reduces dust, and holds in liquid
  • Absorbs most common industrial liquids, oils, water, solvents, coolants, etc.
  • Not recommended for acids, bases or other corrosive liquids
  • 85% recycled cellulose filler
  • Wringable for reclaiming up to 65% of absorbed liquid
  • Can be incinerated after use to reduce waste or for fuels blending
  • 3.25 x 42 in.
  • Absorbs up to 1 gal. per sock
  • 24 socks per box

Specifications

Absorbancy 24 gal.
Material Cellulose, Polypropylene
Type Absorbent Sock
Disposable Single-use
Packaging Quantity 24/Cs.
Dimensions (L x W) 42 x 3.25 in.
Weight (English) 29.5 lb.
Weight (Metric) 13.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.