Learn More
Description
Includes
Each shelf shipped with one pack of four nonconductive sleeve/wedges.
- Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items.
- Can be loaded and unloaded easily from all sides.
- Hard, durable surface.
- Abrasion resistant.
- Ideal for dry, noncorrosive environments.
- Shelves adust in 1 in. increments with patented shelf-release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
Order Info
Posts sold separately.
Specifications
Specifications
| Product Type | Wire Shelf |
| For Use With (Application) | Ideal for Drying, Non-corrosive Environments |
| Dimensions (L x W) | 60 x 18 in. (152.4 x 45.7 cm) |
| For Use With (Equipment) | Metro™ Super Erecta™ adjustable shelving system |
| Includes | Four non conductive sleeve/wedges |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Material | Chrome |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.