Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf, Chrome Finish

Catalog No. 19037460H Shop All Metro Products
Change view
Click to view available options
Width (English):
14 in.
18 in.
21 in.
24 in.
Length (English):
24 in.
36 in.
42 in.
48 in.
54 in.
60 in.
72 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
19-037460H 18 in. 72 in.
19-037462G 24 in. 60 in.
19-037462F 24 in. 54 in.
19-037460A 18 in. 24 in.
19-037460G 18 in. 60 in.
19-037460D 18 in. 42 in.
19-037460F 18 in. 54 in.
17-820-345 21 in. 72 in.
19-037462C 24 in. 36 in.
19-037462D 24 in. 42 in.
19-037462E 24 in. 48 in.
19-037461G 21 in. 60 in.
13-460-114 14 in. 36 in.
19-037460E 18 in. 48 in.
19-037-462A 24 in. 24 in.
19-037462H 24 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-037460H Supplier Metro™ Supplier No. A1872NC
Add to Cart
Add to Cart

Includes

Each shelf shipped with one pack of four nonconductive sleeve/wedges.

Unique, open-wire design of chrome finish shelf permits many configurations, free circulation of air, and minimizes dust accumulation.

  • Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items.
  • Can be loaded and unloaded easily from all sides.
  • Hard, durable surface.
  • Abrasion resistant.
  • Ideal for dry, noncorrosive environments.
  • Shelves adust in 1 in. increments with patented shelf-release corners.
  • Shelf releases and wedges offer improved rigidity.
  • Assembles quickly without tools; assembled units are nonconductive.

Order Info

Posts sold separately.

Specifications

Product Type Wire Shelf
For Use With (Application) Ideal for Drying, Non-corrosive Environments
Dimensions (L x W) 72 x 18 in. (182.9 x 45.7 cm)
Width (Metric) 45.7 cm
For Use With (Equipment) Metro™ Super Erecta™ adjustable shelving system
Includes Four non conductive sleeve/wedges
Length (English) 72 in.
Length (Metric) 182.9 cm
Width (English) 18 in.
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.