Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Super Clean™ Gas Cartridge Filters

Catalog No. 60180830
Change view
Click to view available options
Type:
Hydrocarbon Cartridge Filter
Indicating Combi Filter - Moisture, Hydrocarbons
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
For Use With (Equipment):
He
Inert Carrier, He, H2, N2, AR
Inert Carrier, He, H2, N2, AR, Air
Volume (Metric):
1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)
24 g HCs (as n-butane)
3.5 g H2O, 12 g HCs (as n-butane)
Includes:
3 Cartridges, Indicator, Baseplate
Indicator, No Baseplate
No Indicator, No Baseplate
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Volume (Metric) Includes
60-180-830 Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) 3 Cartridges, Indicator, Baseplate
60-180-821 Hydrocarbon Cartridge Filter Inert Carrier, He, H2, N2, AR, Air 24 g HCs (as n-butane) No Indicator, No Baseplate
60180825 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, No Baseplate
60180824 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons Inert Carrier, He, H2, N2, AR 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, No Baseplate
60180826 Indicating Combi Filter - Moisture, Hydrocarbons Inert Carrier, He, H2, N2, AR, Air 3.5 g H2O, 12 g HCs (as n-butane) Indicator, No Baseplate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 60-180-830 Supplier Thermo Scientific™ Supplier No. 60180830
Add to Cart
Add to Cart

Improve gas quality and optimize GC analysis with easy-to-use Thermo Scientific™ Super Clean™ Gas Cartridge Filters.

Ensure high-purity (99.9999% or 6.0 grade) output gas for optimal GC performance using Thermo Scientific™ Super Clean™ Gas Cartridge Filters. The baseplates can be configured to individual user needs, and there is no contamination during cartridge change. Easy-to-use and cost-effective, Super Clean Gas Cartridge Filters enable fast, tool-free replacement.

Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 7L/min
TRUSTED_SUSTAINABILITY

Specifications

Cartridge Type Triple
For Use With (Equipment) He
Volume (Metric) 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)
Includes 3 Cartridges, Indicator, Baseplate
Technique GC/MS
Type Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.