Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 4 in. High Stackable Ledge for Wire Shelving

Catalog No. 13460320 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
72 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-320 24 in.
13-460-321 14 in.
13-460-318 18 in.
13-460-319 21 in.
13-460-325 30 in.
13-460-317 36 in.
13-460-324 42 in.
13-460-316 48 in.
13-460-326 54 in.
13-460-323 60 in.
13-460-322 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-460-320 Supplier Metro™ Supplier No. L24N4K4
Add to Cart
Add to Cart

Super Erecta 4 in. High Stackable Ledges for Wire Shelving prevent items from protruding or falling from shelves.

  • Only compatible with wire shelving.
  • Ledges may be stacked to form an 8 in. (203 mm) or higher barrier.

Specifications

Product Type Stackable Ledge for Wire Shelving
Color Gray
For Use With (Equipment) Super Erecta Shelving
Height (Metric) 139.7 mm
Height (English) 4 in.
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Width (Metric) 41.1734 mm
Width (English) 1.621 in.
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Length (English) 24 in.
Length (Metric) 579.45 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.