Learn More
Description
- Only compatible with wire shelving.
- Ledges may be stacked to form an 8 in. (203 mm) or higher barrier.
Specifications
Specifications
| Product Type | Stackable Ledge for Wire Shelving |
| Width (Metric) | 41.1734 mm |
| Weight (English) | 2.3 lb. |
| Weight (Metric) | 1 kg |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| Width (English) | 1.621 in. |
| Length (English) | 30 in. |
| For Use With (Equipment) | Super Erecta Shelving |
| Length (Metric) | 728.68 mm |
| Height (Metric) | 139.7 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.