Learn More
Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, 74 in., Metroseal Gray Epoxy PROMO
Shop All Metro ProductsDescription
- Warm gray look that blends with most environments
- Superior rust protection than chrome wire shelving
- Built-in Microban antimicrobial product protection
- 12-year corrosion resistance warranty
Specifications
Specifications
| Product Type | Starter Unit |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W) | 21 x 54 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | Super Erecta Shelving |
| Height (English) | 74 in. |
| Load Bearing Capacity (English) | 2000 lb. |
| Load Bearing Capacity (Metric) | 907 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.