Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, Metroseal Gray Epoxy
Catalog No. 13460399 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 42 in.
18 x 48 in.
18 x 54 in.
18 x 60 in.
18 x 72 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
Height (English):
63 in.
74 in.
48 product options available for selection
| Catalog No. | Dimensions (L x W) | Height (English) |
|---|---|---|
| 13-460-399 | 18 x 48 in. | 63 in. |
| 13-460-422 | 18 x 24 in. | 63 in. |
| 13-460-398 | 18 x 30 in. | 63 in. |
| 13-460-417 | 18 x 36 in. | 63 in. |
| 13-460-423 | 18 x 42 in. | 63 in. |
| 13-460-405 | 18 x 54 in. | 63 in. |
| 13-460-420 | 18 x 60 in. | 63 in. |
| 13-460-424 | 18 x 72 in. | 63 in. |
| 13-460-416 | 21 x 24 in. | 63 in. |
| 13-460-406 | 21 x 30 in. | 63 in. |
| 13-460-403 | 21 x 36 in. | 63 in. |
| 13-460-443 | 21 x 42 in. | 63 in. |
| 13-460-415 | 21 x 48 in. | 63 in. |
| 13-460-411 | 21 x 54 in. | 63 in. |
| 13-460-407 | 21 x 60 in. | 63 in. |
| 13-460-397 | 21 x 72 in. | 63 in. |
| 13-460-428 | 24 x 24 in. | 63 in. |
| 13-460-401 | 24 x 30 in. | 63 in. |
| 13-460-435 | 24 x 36 in. | 63 in. |
| 13-460-441 | 24 x 42 in. | 63 in. |
| 13-460-438 | 24 x 48 in. | 63 in. |
| 13-460-413 | 24 x 54 in. | 63 in. |
| 13-460-429 | 24 x 60 in. | 63 in. |
| 13-460-426 | 24 x 72 in. | 63 in. |
| 13-460-418 | 18 x 24 in. | 74 in. |
| 13-460-419 | 18 x 30 in. | 74 in. |
| 13-460-404 | 18 x 36 in. | 74 in. |
| 13-460-402 | 18 x 42 in. | 74 in. |
| 13-460-444 | 18 x 48 in. | 74 in. |
| 13-460-408 | 18 x 54 in. | 74 in. |
| 13-460-421 | 18 x 60 in. | 74 in. |
| 13-460-432 | 18 x 72 in. | 74 in. |
| 13-460-409 | 21 x 24 in. | 74 in. |
| 13-460-430 | 21 x 30 in. | 74 in. |
| 13-460-436 | 21 x 36 in. | 74 in. |
| 13-460-440 | 21 x 42 in. | 74 in. |
| 13-460-431 | 21 x 48 in. | 74 in. |
| 13-460-400 | 21 x 54 in. | 74 in. |
| 13-460-427 | 21 x 60 in. | 74 in. |
| 13-460-433 | 21 x 72 in. | 74 in. |
| 13-460-425 | 24 x 24 in. | 74 in. |
| 13-460-410 | 24 x 30 in. | 74 in. |
| 13-460-437 | 24 x 36 in. | 74 in. |
| 13-460-442 | 24 x 42 in. | 74 in. |
| 13-460-412 | 24 x 48 in. | 74 in. |
| 13-460-439 | 24 x 54 in. | 74 in. |
| 13-460-414 | 24 x 60 in. | 74 in. |
| 13-460-434 | 24 x 72 in. | 74 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
Description
- Warm gray look that blends with most environments.
- Superior rust protection than chrome wire shelving.
- Built-in Microban antimicrobial product protection.
- 12-year corrosion resistance warranty.
Specifications
Specifications
| Product Type | Starter Unit |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W) | 18 x 48 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | Super Erecta Shelving |
| Height (English) | 63 in. |
| Height (Metric) | 159.23 cm |
| Length (English) | 47.875 in. |
| Length (Metric) | 1216.025 mm |
| Load Bearing Capacity (English) | 2000 lb. |
| Load Bearing Capacity (Metric) | 907 kg |
| No. of Shelves | 4 |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion. |
| Weight (English) | 56.9 lb. |
| Weight (Metric) | 25.8 kg |
| Width (English) | 18.125 in. |
| Width (Metric) | 460.375 mm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?