Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, Metroseal Gray Epoxy

Catalog No. 13460420 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 42 in.
18 x 48 in.
18 x 54 in.
18 x 60 in.
18 x 72 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
Height (English):
63 in.
74 in.
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
13-460-420 18 x 60 in. 63 in.
13-460-422 18 x 24 in. 63 in.
13-460-398 18 x 30 in. 63 in.
13-460-417 18 x 36 in. 63 in.
13-460-423 18 x 42 in. 63 in.
13-460-399 18 x 48 in. 63 in.
13-460-405 18 x 54 in. 63 in.
13-460-424 18 x 72 in. 63 in.
13-460-416 21 x 24 in. 63 in.
13-460-406 21 x 30 in. 63 in.
13-460-403 21 x 36 in. 63 in.
13-460-443 21 x 42 in. 63 in.
13-460-415 21 x 48 in. 63 in.
13-460-411 21 x 54 in. 63 in.
13-460-407 21 x 60 in. 63 in.
13-460-397 21 x 72 in. 63 in.
13-460-428 24 x 24 in. 63 in.
13-460-401 24 x 30 in. 63 in.
13-460-435 24 x 36 in. 63 in.
13-460-441 24 x 42 in. 63 in.
13-460-438 24 x 48 in. 63 in.
13-460-413 24 x 54 in. 63 in.
13-460-429 24 x 60 in. 63 in.
13-460-426 24 x 72 in. 63 in.
13-460-418 18 x 24 in. 74 in.
13-460-419 18 x 30 in. 74 in.
13-460-404 18 x 36 in. 74 in.
13-460-402 18 x 42 in. 74 in.
13-460-444 18 x 48 in. 74 in.
13-460-408 18 x 54 in. 74 in.
13-460-421 18 x 60 in. 74 in.
13-460-432 18 x 72 in. 74 in.
13-460-409 21 x 24 in. 74 in.
13-460-430 21 x 30 in. 74 in.
13-460-436 21 x 36 in. 74 in.
13-460-440 21 x 42 in. 74 in.
13-460-431 21 x 48 in. 74 in.
13-460-400 21 x 54 in. 74 in.
13-460-427 21 x 60 in. 74 in.
13-460-433 21 x 72 in. 74 in.
13-460-425 24 x 24 in. 74 in.
13-460-410 24 x 30 in. 74 in.
13-460-437 24 x 36 in. 74 in.
13-460-442 24 x 42 in. 74 in.
13-460-412 24 x 48 in. 74 in.
13-460-439 24 x 54 in. 74 in.
13-460-414 24 x 60 in. 74 in.
13-460-434 24 x 72 in. 74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. 13-460-420 Supplier Metro™ Supplier No. SE186063K4S4
Add to Cart
Add to Cart

Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.

  • Warm gray look that blends with most environments.
  • Superior rust protection than chrome wire shelving.
  • Built-in Microban antimicrobial product protection.
  • 12-year corrosion resistance warranty.

Specifications

Product Type Starter Unit
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Dimensions (L x W) 18 x 60 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 63 in.
Height (Metric) 159.23 cm
Length (English) 59.875 in.
Length (Metric) 1520.825 mm
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 4
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Weight (English) 67.6 lb.
Weight (Metric) 30.6 kg
Width (English) 18.125 in.
Width (Metric) 460.375 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.