Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish

Catalog No. 19030936 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
24 x 14 in. (61 x 35.5 cm)
24 x 21 in. (61 x 53 cm)
24 x 24 in. (61 x 61 cm)
30 x 18 in. (76 x 45.7 cm)
30 x 21 in. (76 x 53 cm)
30 x 24 in. (76 x 61 cm)
36 x 14 in. (91.4 x 35.5 cm)
36 x 18 in. (91.4 x 45.7 cm)
36 x 21 in. (91.4 x 53 cm)
36 x 24 in. (91.4 x 61 cm)
42 x 14 in. (106.6 x 35.5 cm)
42 x 18 in. (106.6 x 45.7 cm)
42 x 21 in. (106.6 x 53 cm)
42 x 24 in. (106.6 x 61 cm)
48 x 18 in. (122 x 45.7 cm)
48 x 21 in. (123 x 53 cm)
54 x 18 in. (137 x 45.7 cm)
54 x 21 in. (137 x 53 cm)
54 x 24 in. (137 x 61 cm)
60 x 14 in. (152.4 x 35.5 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 21 in. (152.4 x 53 cm)
72 x 14 in. (183 x 35.5 cm)
72 x 18 in. (183 x 45.7 cm)
72 x 21 in. (183 x 53 cm)
Load Bearing Capacity (English):
600 lb.
800 lb.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Load Bearing Capacity (English)
19-030-936 42 x 18 in. (106.6 x 45.7 cm) 800 lb.
19-030-933 60 x 14 in. (152.4 x 35.5 cm) 600 lb.
19-030-942 30 x 21 in. (76 x 53 cm) 800 lb.
19-030-950 30 x 24 in. (76 x 61 cm) 800 lb.
19-030-930 24 x 14 in. (61 x 35.5 cm) 800 lb.
19-030-940 72 x 18 in. (183 x 45.7 cm) 600 lb.
19-030-938 54 x 18 in. (137 x 45.7 cm) 600 lb.
19-030-935 30 x 18 in. (76 x 45.7 cm) 800 lb.
19-030-939 60 x 18 in. (152.4 x 45.7 cm) 600 lb.
19-030-953 54 x 24 in. (137 x 61 cm) 600 lb.
17-820-353 36 x 18 in. (91.4 x 45.7 cm) 800 lb.
19-030-944 42 x 21 in. (106.6 x 53 cm) 800 lb.
19-030-952 42 x 24 in. (106.6 x 61 cm) 800 lb.
19-030-932 42 x 14 in. (106.6 x 35.5 cm) 800 lb.
19-030-947 60 x 21 in. (152.4 x 53 cm) 600 lb.
19-030-931 36 x 14 in. (91.4 x 35.5 cm) 800 lb.
19-030-949 24 x 24 in. (61 x 61 cm) 800 lb.
19-030-937 48 x 18 in. (122 x 45.7 cm) 800 lb.
19-030-941 24 x 21 in. (61 x 53 cm) 800 lb.
19-030-943 36 x 21 in. (91.4 x 53 cm) 800 lb.
19-030-934 72 x 14 in. (183 x 35.5 cm) 600 lb.
19-030-946 54 x 21 in. (137 x 53 cm) 600 lb.
19-030-945 48 x 21 in. (123 x 53 cm) 800 lb.
19-030-948 72 x 21 in. (183 x 53 cm) 600 lb.
19-030-951 36 x 24 in. (91.4 x 61 cm) 800 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 19-030-936 Supplier Metro™ Supplier No. 1842BR
Add to Cart
Add to Cart

Includes

Plastic sleeves and wedges.

Chrome wire shelf in brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Economical chromate finish for dry, low humidity environment
  • Lacquer coated finish provides the look of chrome

Specifications

Product Type Wire Shelf
Length (Metric) 106.6 cm
Load Bearing Capacity (English) 800 lb.
Length (English) 42 in.
Includes Plastic sleeves and wedges
Width (Metric) 45.7 cm
Dimensions (L x W) 42 x 18 in. (106.6 x 45.7 cm)
Finish Brite
For Use With (Equipment) Metro™ Super Erecta™ shelving system
Load Bearing Capacity (Metric) 363 kg
Width (English) 18 in.
Material Chrome
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.