Learn More
Description
Includes
Plastic sleeves and wedges.
- Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
- Economical chromate finish for dry, low humidity environment
- Lacquer coated finish provides the look of chrome
Specifications
Specifications
| Product Type | Wire Shelf |
| Dimensions (L x W) | 30 x 21 in. (76 x 53 cm) |
| Width (Metric) | 53 cm |
| For Use With (Equipment) | Metro™ Super Erecta™ shelving system |
| Includes | Plastic sleeves and wedges |
| Finish | Brite |
| Length (English) | 30 in. |
| Length (Metric) | 76 cm |
| Load Bearing Capacity (English) | 800 lb. |
| Load Bearing Capacity (Metric) | 363 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.