Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Direct Wall Mount Double Shelf Bracket

Catalog No. 13460283 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-283 24 in.
13-460-282 14 in.
13-460-284 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-460-283 Supplier Metro™ Supplier No. 2WD24K4
Add to Cart
Add to Cart

Use the Metro Super Erecta Direct Wall Mount Double Shelf Bracket to expand your wall shelving unit.

  • Double Shelf Brackets are used to create runs of multiple shelves.
  • A single shelf support (sold separately) is required at the end of each run.
  • Shelf support brackets can support 14 in., 18 in., and 24 in. wide shelves.

Specifications

Product Type Direct Wall Mount Double Shelf Bracket
Width (Metric) 57.15 mm
Length (Metric) 641.35 mm
Weight (English) 4.5 lb.
Width (English) 2.25 in.
Load Bearing Capacity (Metric) 113 kg
Load Bearing Capacity (English) 250 lb.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Height (Metric) 187.325 mm
Length (English) 24 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 7.375 in.
Color Gray
Autoclavable Not Autoclavable
Weight (Metric) 2 kg
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.