Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Direct Wall Mount Single Shelf Bracket

Catalog No. 13460328 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-328 14 in.
13-460-327 18 in.
13-460-329 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-460-328 Supplier Metro™ Supplier No. 1WD14K4
Add to Cart
Add to Cart

Create a wall-mounted shelving system using Metro Super Erecta Shelving with Super Erecta Direct Wall Mount Single Shelf Brackets.

  • Two supports are required per shelf.
  • Compatible with shelves with widths of 14 in., 18 in., and 24 in.
  • Metroseal Gray epoxy finish for protection and visual appeal.

Specifications

Product Type Direct Wall Mount Single Shelf Bracket
Weight (English) 1.5 lb.
Width (Metric) 57.15 mm
Length (Metric) 387.35 mm
Weight (Metric) 0.6 kg
Width (English) 2.25 in.
For Use With (Equipment) Super Erecta Shelving
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Autoclavable Not Autoclavable
Load Bearing Capacity (Metric) 113 kg
Height (Metric) 187.325 mm
Load Bearing Capacity (English) 250 lb.
Color Gray
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Length (English) 14 in.
Height (English) 7.375 in.
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.