Learn More
Description
- Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving.
- Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit.
- Add more storage levels faster than conventional shelving.
- Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew that cause stains, odors, and product degradation.
- 400 lbs. (181 kg) load capacity even distributed.
- Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions.
- Metroseal finish has a 12-year limited warranty against rust and corrosion.
- Unit load ratings are dependent on the number of Super Erecta shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used.
- Please see Spec Sheet for additional details.
Specifications
Specifications
| Product Type | Wire Shelf |
| Width (English) | 18 in. |
| For Use With (Application) | Add Shelf to Existing Shelving Unit |
| Weight (English) | 11.3 lb. |
| Weight (Metric) | 5.4 kg |
| Width (Metric) | 457.2 mm |
| Includes | EZ-ADD Shelf and Mounting Hardware |
| Dimensions (L x W) | 48 x 18 in. |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| For Use With (Equipment) | Metro Super Erecta Shelving |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.