Learn More
Description
- Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts.
- Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.
Specifications
Specifications
| Product Type | Wire Shelf |
| Length (Metric) | 1063.625 mm |
| Dimensions (L x W) | 21 x 42 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Weight (English) | 11.5 lb. |
| With Casters | No |
| Width (Metric) | 536.575 mm |
| Weight (Metric) | 5.2 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.