Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Industrial Wire Shelf, Metroseal Gray Epoxy

Catalog No. 13460241 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
14 x 24 in.
14 x 30 in.
14 x 36 in.
14 x 42 in.
14 x 48 in.
14 x 60 in.
14 x 72 in.
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 42 in.
18 x 48 in.
18 x 54 in.
18 x 60 in.
18 x 72 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13-460-241 24 x 54 in.
13-460-258 14 x 24 in.
13-460-237 14 x 30 in.
13-460-254 14 x 36 in.
13-460-243 14 x 42 in.
13-460-236 14 x 48 in.
13-460-230 14 x 60 in.
13-460-248 14 x 72 in.
13-460-256 18 x 24 in.
13-460-251 18 x 30 in.
13-460-253 18 x 36 in.
13-460-247 18 x 42 in.
13-460-238 18 x 48 in.
13-460-259 18 x 54 in.
13-460-234 18 x 60 in.
13-460-245 18 x 72 in.
13-460-239 21 x 24 in.
13-460-249 21 x 30 in.
13-460-242 21 x 36 in.
13-460-233 21 x 42 in.
13-460-240 21 x 48 in.
13-460-231 21 x 54 in.
13-460-232 21 x 60 in.
13-460-257 21 x 72 in.
13-460-255 24 x 24 in.
13-460-246 24 x 30 in.
13-460-252 24 x 36 in.
13-460-260 24 x 42 in.
13-460-244 24 x 48 in.
13-460-235 24 x 60 in.
13-460-250 24 x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 13-460-241 Supplier Metro™ Supplier No. 2454NK4
Add to Cart
Add to Cart

Super Erecta Industrial Wire Shelf provides a neutral aesthetic for the lab environment, now with corrosion and antimicrobial protection.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts.
  • Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.

Specifications

Product Type Wire Shelf
Length (English) 53.875 in.
Includes Plastic Split Sleeves
Height (Metric) 38.1 mm
For Use With (Equipment) Super Erecta Shelving
Load Bearing Capacity (Metric) 272 kg
Length (Metric) 1368.425 mm
Height (English) 1.5 in.
Dimensions (L x W) 24 x 54 in.
Width (English) 24.125 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
No. of Shelves 1
Width (Metric) 612.775 mm
With Casters No
Weight (Metric) 7.3 kg
Color Gray
Weight (English) 16.1 lb.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Load Bearing Capacity (English) 600 lb.
Autoclavable Not Autoclavable
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.