Learn More
Description
- Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts.
- Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.
Specifications
Specifications
| Product Type | Wire Shelf |
| Width (English) | 18.125 in. |
| Width (Metric) | 460.375 mm |
| Weight (Metric) | 4.2 kg |
| Weight (English) | 9.3 lb. |
| Height (English) | 1.5 in. |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion. |
| Load Bearing Capacity (English) | 800 lb. |
| Load Bearing Capacity (Metric) | 362 kg |
| Length (Metric) | 1063.625 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.