Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Post-Type Wall Mount Double Shelf Support

Catalog No. 13460228 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-228 18 in.
13-460-229 14 in.
13-460-227 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-460-228 Supplier Metro™ Supplier No. 2WS18K4
Add to Cart
Add to Cart

Super Erecta Post-Type Wall Mount Double Shelf Support for use with post-type wall mounted shelving.

  • Use double shelf supports to create runs of multiple shelves.
  • A single shelf support (sold separately) is required at the end of each run.

Specifications

Product Type Post-Type Wall Mount Double Shelf Support
Weight (Metric) 1.7 kg
Weight (English) 3.8 lb.
Width (English) 2.25 in.
Length (Metric) 523.875 mm
Load Bearing Capacity (English) 250 lb.
Width (Metric) 57.15 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Height (English) 7.375 in.
Load Bearing Capacity (Metric) 113 kg
Height (Metric) 187.325 mm
Autoclavable Not Autoclavable
Length (English) 18 in.
Color Gray
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.