Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta SiteSelect Industrial Wire Shelving Post, Metroseal Gray Epoxy

Catalog No. 13460337 Shop All Metro Products
Change view
Click to view available options
Height (English):
13 in.
27 in.
33 in.
54 in.
63 in.
70 in.
74 in.
86 in.
Product Type:
Mobile Shelving Post
Stationary Shelving Post
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Product Type
13-460-337 54 in. Stationary Shelving Post
13-460-335 13 in. Mobile Shelving Post
13-460-344 27 in. Mobile Shelving Post
13-460-349 33 in. Mobile Shelving Post
13-460-341 54 in. Mobile Shelving Post
13-460-345 63 in. Mobile Shelving Post
13-460-348 70 in. Mobile Shelving Post
13-460-338 74 in. Mobile Shelving Post
13-460-336 86 in. Mobile Shelving Post
13-460-342 13 in. Stationary Shelving Post
13-460-347 27 in. Stationary Shelving Post
13-460-339 33 in. Stationary Shelving Post
13-460-346 63 in. Stationary Shelving Post
13-460-340 74 in. Stationary Shelving Post
13-460-343 86 in. Stationary Shelving Post
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 13-460-337 Supplier Metro™ Supplier No. 54PK4
Add to Cart
Add to Cart

Super Erecta SiteSelect Industrial Wire Shelving Posts provide a visual guide for positioning and adjusting shelves.

  • Posts are available in heights on 12 in., 27 in., 33 in., 54 in., 63 in., 74 in., and 86 in..
  • Both stationary and mobile-ready configurations.
  • Mobile-ready posts come in 70 in. height.
  • An easy-to-identify double groove every 8 in. offers a quick way to align all shelves.
  • Mobile posts come without leveling bolt assembly to accommodate stem casters.
  • Stationary posts are equipped with a leveling bolt to adjust for uneven floors.

Specifications

Product Type Stationary Shelving Post
Height (English) 54 in.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
With Casters No
Weight (Metric) 1.4 kg
Weight (English) 3.1 lb.
Height (Metric) 138.90 cm
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Diameter (English) 1 in.
Autoclavable Not Autoclavable
Color Gray
Diameter (Metric) 25.4 mm
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.