Learn More
Metro™ Super Erecta SiteSelect Industrial Wire Shelving Post, Metroseal Gray Epoxy
Shop All Metro ProductsDescription
- Posts are available in heights on 12 in., 27 in., 33 in., 54 in., 63 in., 74 in., and 86 in..
- Both stationary and mobile-ready configurations.
- Mobile-ready posts come in 70 in. height.
- An easy-to-identify double groove every 8 in. offers a quick way to align all shelves.
- Mobile posts come without leveling bolt assembly to accommodate stem casters.
- Stationary posts are equipped with a leveling bolt to adjust for uneven floors.
Specifications
Specifications
| Product Type | Stationary Shelving Post |
| Color | Gray |
| For Use With (Equipment) | Super Erecta Shelving |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| Autoclavable | Not Autoclavable |
| Diameter (English) | 1 in. |
| Height (English) | 86 in. |
| Height (Metric) | 220.35 cm |
| Weight (Metric) | 2.2 kg |
| With Casters | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.