Learn More
Exel International Super-ject™ Dental Needles
Description
- Red dot on the needle hub marks the needle bevel position, even when the needle point is not visible
- Dental needle production is computer controlled in all processes from manufacture to inspection
- Siliconized cannula
- Needles are sterilized by Ethylene Oxide
- Dental needle hubs and boxes are color-coded by gauge for easier identification
- Self-tapping ribs placed on the outside of the hub, and inside threads, make for ease of use
- Larger cannula lumen (.0055 in.)
Order Info
- Available with inch thread and millimeter thread
- Each needle is individually packaged and ready for immediate use
Specifications
Specifications
| Material | Plastic (Hub) |
| Color | Blue |
| Needle Gauge | 30 G |
| For Use With (Application) | For greater needle flexibility and lowers chances of needle breakage |
| Length (English) Needle | 0.8 in. |
| Product Type | Dental Needle |
| Length (Metric) Needle | 2.03 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.