Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Super Scrape Impressions Logo Mat

Catalog No. 18333103 Shop All M+A Matting Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
6 ft.
Width (English):
3 ft.
5 ft.
6 ft.
8 ft.
10 ft.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-333-103 4 ft. 6 ft.
18-333-101 3 ft. 5 ft.
18-333-106 6 ft. 8 ft.
18-333-105 6 ft. 6 ft.
18-333-100 2 ft. 3 ft.
18-333-104 4 ft. 8 ft.
18-333-102 3 ft. 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18-333-103 Supplier M+A Matting Supplier No. 3559000046
Add to Cart
Add to Cart

Andersen SuperScrape Impressions Logo Mats offer a superior printing surface for a company logo or Promotional message

Features:

  • Multi-color images are created by molding a digitally printed polymeric material into durable Nitrile rubber
  • These long-lasting logo mats perform well in all types of environments
  • The high-traction surface effectively removes and traps tough dirt, grime and water from shoes
  • Photo-realistic images, print ready artwork, tones and shades are all produced with detail and clarity
  • 150 standard color options available
  • PMS color matching available with an upcharge
  • 3/16in. thickness
  • Resistant to oils and chemicals.

Specifications

Dimensions (L x W) 4 x 6 ft.
Thickness (English) 3/16 in.
Color Customizable
Length (English) 4 ft.
Width (English) 6 ft.
Surface High traction surface
Type Logo Mats
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.