Learn More
Description
Includes
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Requires
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
- Clean – Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking
- Safe – Slip resistant even in wet environments
- Certified hightraction by the National Floor Safety Institute (NFSI)
- Suitable for Harsh Environments – Grease/oil proof; chemical resistant
- Easy to Clean – Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off)
- Can be commercially laundered
- 3/16 in. thick nitrile rubber with circular surface cleats
Order Info
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Certifications
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Compliance
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Warranty and Services
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber
Specifications
Specifications
| Width (English) | 3 ft. |
| Length (English) | 2.5 ft. |
| Dimensions (L x W) | 2.5 x 3 ft. |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Quantity | 1 Ea. |
| Color | Black |
| Thickness (English) | 3/16 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.