Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting SuperScrape™ Mat

Catalog No. 17555692 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2.5 x 3 ft.
3 x 5 ft.
4 x 6 ft.
4 x 8 ft.
6 x 6 ft.
6 x 8 ft.
3 x 10 ft.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-692 4 x 8 ft.
17-555-688 3 x 5 ft.
17-555-691 3 x 10 ft.
17-555-118 4 x 6 ft.
17-555-693 6 x 6 ft.
17-555-694 6 x 8 ft.
17-555-690 2.5 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-555-692 Supplier M+A Matting Supplier No. 5555000048
Add to Cart
Add to Cart

Includes

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

Requires

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

SuperScrape™ Mats feature molded tread surface cleats that effectively scrape tough dirt and grime from shoes. Ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas.

  • Clean – Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking
  • Safe – Slip resistant even in wet environments
  • Certified hightraction by the National Floor Safety Institute (NFSI)
  • Suitable for Harsh Environments – Grease/oil proof; chemical resistant
  • Easy to Clean – Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off)
  • Can be commercially laundered
  • 3/16 in. thick nitrile rubber with circular surface cleats

Order Info

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

Certifications

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

Compliance

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

Warranty and Services

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

M+A Matting, Super Scrape, Scraper Mat, Outdoor Mat, Nitrile Rubber

Specifications

Color Black
Length (English) 4 ft.
Certifications/Compliance NFSI Certified. Made in USA
Dimensions (L x W) 4 x 8 ft.
Thickness (English) 3/16 in.
Quantity 1 Ea.
Width (English) 8 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.