Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Super Wire Stripper and Cutter
SCI_ED

Catalog No. S40938 Shop All Eisco Products
Change view
Click to view available options
Type: Heavy duty stripper/ cutter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S40938 Type: Heavy duty stripper/ cutter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40938 Supplier Eisco™ Supplier No. PH1072K
Add to Cart
Add to Cart

This heavy duty wire stripper and cutter has a dial adjuster for preset wire sizing and insulation removal. It strips and cuts heavy electrical and cable wires.

  • Features dial adjustment for preset wire sizing and insulation removal
  • Can strip and cut heavy electrical and cable wires
  • 7 in. long
  • 1.25 in. jaw opening

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Heavy-duty Stripper/Cutter
For Use With (Equipment) Wire
Length (English) 7 in.
Length (Metric) 17.8 cm
Material Metal
Color Silver
Description Jaws open to 1.25 in.
Electrical Requirements None
For Use With (Application) Cutting wires and cables
Height (English) 4 in.
Height (Metric) 10.2 cm
Includes Dial adjustment
No. per Pack 1 Ea.
Weight (English) 1 lb.
Weight (Metric) 453.59 g
Width (English) 2 in.
Width (Metric) 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.