Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Superblast Autoclave Goggles
Superblast autoclave goggles specially developed and designed to meet requirements in grade A, B, C, and D clean rooms in sterile and non-sterile conditions
$52.30 - $57.20
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 3.8 in. |
Height (Metric) | 9.7 cm |
Width (English) | 3.8 in. |
Width (Metric) | 9.7 cm |
Catalog Number | Mfr. No. | Frame Type | Frame Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Type | Frame Color | Price | Quantity & Availability | ||||
18-072-132
|
Bollé Safety
SUPBLCLAV2 |
Direct Vented | Clear TPV |
Each for $52.30
|
|
||||
18-072-130
|
Bollé Safety
SUPBLCLAVE |
Indirect Vented | Clear TPR |
Each for $52.60
|
|
||||
18-072-131
|
Bollé Safety
SUPBLCLAV3 |
Direct Vented | White TPV |
Each for $57.20
|
|
||||
Description
- Wide field of vision
- Autoclave compatible product
- Possible to wear a half-mask respirator
- Isoprene strap
- Pivoting buckle
Specifications
Anti-fog, Scratch-resistant | |
9.7 cm | |
9.7 cm | |
Clear | |
Isoprene Strap | |
Reusable | |
TPR |
3.8 in. | |
3.8 in. | |
ANSI Z87+ | |
Safety Goggles | |
3.6 oz. | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title