Learn More
Bollé Safety Superblast Safety Goggles
Description
- Liquid overflow chutes
- Compatible with half-mask respirator
- Fits over prescription glasses
- Flexible and clear frame for increased comfort
- Pivoting adjustable strap
- Superblast Goggles (40295, 40296) fit together with the Superblast Visor (40298) to provide full face protection
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Width (Metric) | 10 cm |
| Height (English) | 4 in. |
| Height (Metric) | 10 cm |
| Shape | Rectangular |
| Width (English) | 4 in. |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Frame Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.