Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Superbroth: Regular

Catalog No. MP113010031 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1000 g
Format:
Capsule
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format
MP113010031 1000 g Capsule
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113010031 Supplier MP Biomedicals™ Supplier No. 113010031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Molecular biology certified bacterial growth medium for the growth of E. coli

Regular size capsules.

  • Contents/liter: 35g tryptone, 20g yeast extract, 5g NaCl
  • Use 60 capsules per liter

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular Biology Certified™
Content And Storage 15°C to 30°C
Format Capsule
Grade Molecular biology
Product Type Microbiology Media
Formulation Tryptone-B 35g/L, Yeast extract 20g/L, NaCl 5g/L
For Use With (Application) For obtaining high yields of lambda phage and phagemids in Escherichia coli
Quantity 1000 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.