Learn More
Simport™ Scientific SuperFlex™ 'Break-Away' Cap Strips for 96-well PCR Plates
Shop All Simport Scientific ProductsDescription
- For use with natural or white PCR plates
- Strips of 8 closure caps
- Securely seals wells
Specifications
Specifications
| Barcode | No Barcode |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Product Type | Closure Strip |
| For Use With (Equipment) | SuperFlex™ 'Break-Away' 96-well PCR Plates |
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Application) | PCR and qPCR |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.