Learn More
Description
- Highly resistant to grease, oils and animal and vegetable fats
- Closed cell nitrile foam, does not absorb liquids
- Durable and abrasion resistant
- Solid for dry areas or perforated drainage holes to remove liquid and debris for worker platform
- PVC/Nitrile closed cell foam blend
- Non-allergenic, silicone-free compound
- 45° Beveled edges on all four sides
Specifications
Specifications
| Dimensions (L x W) | 3 x 5 ft. |
| Quantity | 1 Ea. |
| Width (English) | 5 ft. |
| Color | Black |
| Length (English) | 3 ft. |
| Type | Perforated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.