Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Superfoam™ Anti-Fatigue Mat

Catalog No. 19086227 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
3 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 6 ft.
3 x 8 ft.
3 x 75 ft.
4 x 75 ft.
Type:
Perforated
Solid Anti-fatigue Floor Mat
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type
19-086-227 3 x 6 ft. Perforated
19-086-223 3 x 2 ft. Perforated
19-086-224 3 x 3 ft. Perforated
19-086-225 3 x 4 ft. Perforated
19-086-226 3 x 5 ft. Perforated
19-086-228 3 x 8 ft. Perforated
19-086-229 3 x 2 ft. Solid Anti-fatigue Floor Mat
19-086-230 3 x 3 ft. Solid Anti-fatigue Floor Mat
19-086-231 3 x 4 ft. Solid Anti-fatigue Floor Mat
19-086-232 3 x 5 ft. Solid Anti-fatigue Floor Mat
19-086-233 3 x 6 ft. Solid Anti-fatigue Floor Mat
19-086-234 3 x 8 ft. Solid Anti-fatigue Floor Mat
19-086-221 3 x 75 ft. Solid Anti-fatigue Floor Mat
19-086-222 4 x 75 ft. Solid Anti-fatigue Floor Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-086-227 Supplier NOTRAX™ Supplier No. T17P0036BL
Add to Cart
Add to Cart

Superfoam™ Anti-Fatigue Foam Mat is extremely lightweight and durable and designed especially for ease of handling and ergonomic comfort

  • Highly resistant to grease, oils and animal and vegetable fats
  • Closed cell nitrile foam, does not absorb liquids
  • Durable and abrasion resistant
  • Solid for dry areas or perforated drainage holes to remove liquid and debris for worker platform
  • PVC/Nitrile closed cell foam blend
  • Non-allergenic, silicone-free compound
  • 45° Beveled edges on all four sides

Specifications

Dimensions (L x W) 3 x 6 ft.
Length (English) 3 ft.
Color Black
Width (English) 6 ft.
Quantity 1 Ea.
Type Perforated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.