Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Superfoam™ Revive RS Mat
GREENER_CHOICE

Catalog No. 19086047 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
20 in.
24 in.
36 in.
Width (English):
24 in.
40 in.
60 in.
72 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-047 24 in. 40 in.
19-086-046 20 in. 24 in.
19-086-048 24 in. 72 in.
19-086-049 36 in. 40 in.
19-086-050 36 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-086-047 Supplier NOTRAX™ Supplier No. 425S2440BL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Superfoam™ Revive RS Mat is a durable rubberized sponge mat designed for extreme ergonomic comfort

  • Made from a completely closed cell foam blend
  • Does not absorb liquids
  • Highly resistant to grease, oils and animal and vegetable fats
  • Durable, light weight rubber is easy to pick up and move
  • Ergonomically designed to provide high level of rebound without bottoming out
  • Non-allergenic, silicone-free compound
  • Beveled edges on all 4 sided

Specifications

Length (English) 24 in.
Width (English) 40 in.
Quantity 1 Ea.
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.