Learn More
Superior Glove™ Contender™ Aramid Cut-Resistant Sleeves
Specifications
Specifications
| Size | X-Large |
| Construction | Aramid™ Encased, Silica infused Fiber outer layer with Coolmax™ Inner layer |
| Material | Aramid Fiber |
| Cuff Style | Knit |
| For Use With (Application) | Metal handling, automotive, Metal fabrication, welding |
| Includes | Elastic biceps |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.